Zoro Homepage

BTI L04650-850-BTI 65W TYPE-C AC ADAPTER - 65 W

  • Mfr # L04650-850-BTI

  • Zoro # G114936285


product price: $53.39
/ea

Key Features

Max. Output
65 W
USB Type-C
Yes
Universal Adapter
Yes
Device Supported
Tablet PC, Notebook, Chromebook
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L04650-850-BTI
Zoro #
G114936285
UPC #
886734896245
Country of Origin
China

Details

Item
AC Adapter
Max. Output
65 W
USB Type-C
Yes
Universal Adapter
Yes
Device Supported
Tablet PC, Notebook, Chromebook

Description

BTI L04650-850-BTI 65W TYPE-C AC ADAPTER FOR HP ELITEBOOK 1040 G4, 745 G5, 745 G

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.