Shop BATTERY TECHNOLOGY
See all product information
Create Account
BTI L16L4PB1 Battery - For Notebook - Battery Rechargeable - 6220 mAh - 48 Wh - 7.72 V
- Mfr # L16L4PB1-BTI
- Zoro # G510565492
product price:Â
$
100.99
/ea
Free Shipping & Returns
Key Features
Features
Rechargeable Battery
Compatibility
Lenovo Notebooks: 720-13IKB, 720-13IKB 80X6
Green Environmental Attribute
Environmentally Friendly
Number of Cells
4
Battery Capacity
6220 mAh
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L16L4PB1-BTI
- Zoro #
- G510565492
- UPC #
- -
- Country of Origin
- China
- Features
- Rechargeable Battery
- Compatibility
- Lenovo Notebooks: 720-13IKB, 720-13IKB 80X6
- Green Environmental Attribute
- Environmentally Friendly
- Item
- Battery
- Number of Cells
- 4
- Battery Capacity
- 6220 mAh
- Output Voltage
- 7.72V
- Application
- Notebook
- Battery Chemistry
- Lithium Ion (Li-Ion)
- Battery Energy
- 48 Wh
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.