BTI L17C3P53 Battery - For Notebook - Battery Rechargeable - 4120 mAh - 45 Wh - 11.1 V DC
- Mfr # 01AV483-BTI
- Zoro # G910565498
product price:Â
$
108.99
/ea
Free Shipping & Returns
Key Features
Application
Notebook
Number of Cells
3
Battery Energy
45 Wh
Battery Capacity
4120 mAh
Compatibility
Lenovo ThinkPad Notebook
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 01AV483-BTI
- Zoro #
- G910565498
- UPC #
- -
- Country of Origin
- China
Details
- Application
- Notebook
- Number of Cells
- 3
- Battery Energy
- 45 Wh
- Battery Capacity
- 4120 mAh
- Compatibility
- Lenovo ThinkPad Notebook
- Output Voltage
- 11.1V DC
- Item
- Battery
- Green Environmental Attribute
- Environmentally Friendly
- Features
- Rechargeable Battery
- Battery Chemistry
- Lithium Ion (Li-Ion)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.