Zoro Homepage

BTI MX0J2AM/A-BTI 100W TYPE-C AC ADAPTER - 100 W

  • Mfr # MX0J2AM/A-BTI

  • Zoro # G314936269


product price: $70.15
/ea

Key Features

Max. Output
100 W
Universal Adapter
Yes
USB Type-C
Yes
Device Supported
USB Type C Device, MacBook
Compatibility
MX0J2AM/AApple Products:A2116, A2452, A2473
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MX0J2AM/A-BTI
Zoro #
G314936269
UPC #
886734896238
Country of Origin
China

Details

Item
AC Adapter
Max. Output
100 W
Universal Adapter
Yes
USB Type-C
Yes
Device Supported
USB Type C Device, MacBook
Compatibility
MX0J2AM/AApple Products:A2116, A2452, A2473

Description

BTI MX0J2AM/A-BTI 100W TYPE-C AC DAPTER FOR APPLE MACBOOK A2116, A2452, A2473

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.