BTI Projector Lamp - 200 W Projector Lamp - SHP - 2000 Hour
- Mfr # BL-FS200B-BTI
- Zoro # G0988746
product price:Â
$
196.99
/ea
Free Shipping & Returns
Key Features
Lamp Technology
SHP
Lamp Power
200 W
Lamp Life
2000 Hour
Product Type
Projector Lamp
Compatibility
Optoma Projectors: EP738p EP739 EP739H EP745 H27 H27A HD720X
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BL-FS200B-BTI
- Zoro #
- G0988746
- UPC #
- 886734879910
- Country of Origin
- Unknown
- Lamp Technology
- SHP
- Lamp Power
- 200 W
- Lamp Life
- 2000 Hour
- Product Type
- Projector Lamp
- Compatibility
- Optoma Projectors: EP738p EP739 EP739H EP745 H27 H27A HD720X
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.