Shop BATTERY TECHNOLOGY
See all product information
Create Account
BTI Projector Lamp - 220 W Projector Lamp - P-VIP - 6000 Hour
- Mfr # EST-P1-LAMP-BTI
- Zoro # G0997931
product price:Â
$
101.99
/ea
Free Shipping & Returns
Key Features
Product Type
Projector Lamp
Lamp Technology
P-VIP
Lamp Power
220 W
Lamp Life
6000 Hour
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EST-P1-LAMP-BTI
- Zoro #
- G0997931
- UPC #
- 886734868587
- Country of Origin
- Unknown
Details
- Product Type
- Projector Lamp
- Lamp Technology
- P-VIP
- Lamp Power
- 220 W
- Lamp Life
- 6000 Hour
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.