
BTI Replacement Battery RBC25 for APC - UPS Battery - Lead Acid - 12 V DC - Lead Acid
Mfr # RBC25-SLA25-BTI
Zoro # G0578491
product price:Â $168.99
/ea
Free Shipping & Returns
Key Features
Chemistry
Lead Acid
Voltage
12V DC
Compatibility
APC UPS: SU1400RMXL3U, SU1400RMXLB3U
Output Voltage
12 V DC
Battery Characteristics
Sealed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RBC25-SLA25-BTI
Zoro #
G0578491
UPC #
745473115317
Country of Origin
Unknown
Details
Chemistry
Lead Acid
Item
Battery Unit
Voltage
12V DC
Compatibility
APC UPS: SU1400RMXL3U, SU1400RMXLB3U
Output Voltage
12 V DC
Battery Characteristics
Sealed
Capacity
7200 mAh
Number of Cells
4
Mount Type
Plug-in Module
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.