BTI Replacement Battery RBC46 for APC - UPS Battery - Lead Acid - 12 V DC - Lead Acid

  • Mfr # RBC46-SLA46-BTI

  • Zoro # G0563767


product price:  $37.19
/ea

Key Features

Chemistry
Lead Acid
Weight
10 lb
Voltage
12V DC
Compatibility
APC Back-UPS BE500 UPS
Number of Cells
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RBC46-SLA46-BTI
Zoro #
G0563767
UPC #
886734815802
Country of Origin
Unknown

Details

Chemistry
Lead Acid
Weight
10 lb
Item
Battery Unit
Voltage
12V DC
Compatibility
APC Back-UPS BE500 UPS
Number of Cells
1
Capacity
5500 mAh
Battery Characteristics
Sealed
Output Voltage
12 V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.