BTI Replacement Battery RBC8 for APC - UPS Battery - Lead Acid - 12 V DC - Lead Acid

  • Mfr # RBC8-SLA8-BTI

  • Zoro # G0566366


product price:  $140.99
/ea
Free Shipping & Returns

Key Features

Chemistry
Lead Acid
Voltage
12V DC
Compatibility
APC UPS: SU1400RM, SU1400RMNET
Battery Characteristics
Sealed
Output Voltage
12 V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RBC8-SLA8-BTI
Zoro #
G0566366
UPC #
745473115225
Country of Origin
Unknown

Details

Chemistry
Lead Acid
Item
Battery Unit
Voltage
12V DC
Compatibility
APC UPS: SU1400RM, SU1400RMNET
Battery Characteristics
Sealed
Output Voltage
12 V DC
Mount Type
Plug-in Module
Capacity
7200 mAh
Number of Cells
4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.