Zoro Homepage

BTI Replacement Lamp - 350 W Projector Lamp - P-VIP - 1500 Hour

  • Mfr # 003-10085701-BTI

  • Zoro # G614908003


product price: $210.99
/ea
Free Shipping & Returns

Key Features

Compatible Device Technology
DLP
Compatibility
Christie Projectors: DS+10K-MRoadster HD+10K-M
Lamp Technology
P-VIP
Lamp Life
1500 Hour
Lamp Power
350 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
003-10085701-BTI
Zoro #
G614908003
UPC #
886734843508
Country of Origin
China

Details

Compatible Device Technology
DLP
Compatibility
Christie Projectors: DS+10K-MRoadster HD+10K-M
Lamp Technology
P-VIP
Lamp Life
1500 Hour
Lamp Power
350 W
Item
Projector Lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.