Zoro Homepage

BTI REPLACEMENT LI-POLY BATTERY L17M4P71, 4-CELL, 15.36V, 3520 MAH

  • Mfr # LLN328-BTI

  • Zoro # G610565613


product price: $84.75
/ea
Free Shipping & Returns

Key Features

Number of Cells
4
Compatibility
Lenovo Thinkpad X1 Yoga 2018 Notebook
Application
Notebook
Battery Capacity
3520 mAh
Features
Rechargeable Battery
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LLN328-BTI
Zoro #
G610565613
UPC #
-
Country of Origin
China

Details

Number of Cells
4
Item
Battery
Compatibility
Lenovo Thinkpad X1 Yoga 2018 Notebook
Application
Notebook
Battery Capacity
3520 mAh
Features
Rechargeable Battery
Battery Chemistry
Lithium Ion (Li-Ion)
Output Voltage
15.36V DC
Battery Energy
54 Wh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.