Skip to Main Content

Featured Categories

  • Tools & Machining
  • Shipping, Packaging & Office Supplies
  • Plumbing
  • Safety

Shop Categories

  • Abrasives & Polishers
  • Adhesives & Tapes
  • Electrical Supplies
  • Electronics
  • Fasteners
  • Food Service & Restaurant Supplies
  • Furniture, Linens & Decor
  • Grounds & Outdoor
  • Hardware & Building Materials
  • Heating & Cooling
  • Janitorial & Cleaning Supplies
  • Lab Equipment & Supplies
  • Lighting
  • Material Handling
  • Medical & Personal Care
  • Paint, Coatings & Supplies
  • Plumbing
  • Power Transmission
  • Pumps
  • Raw Materials
  • Safety
  • Shipping, Packaging & Office Supplies
  • Storage & Workspace
  • Test Instruments & Gauges
  • Tools & Machining
  • Vehicle Maintenance
  • Welding, Soldering & Brazing
  • About Us
  • Promo Codes
  • Contact Us
Added to Cart
FREE Shipping on orders over $50 after you .
Zoro Homepage
Clipboard Icon Quick Order

Top Support Links

Support Hub
Contact Us
Track my order
Start a return
Start a quote
View order history
Tax & Business Documents
Sell on Zoro
Cart Icon 0 Cart
  • Low prices on everyday needs. Shop Zoro Select
  • Don't miss these limited time offers. Shop All Deals
  • Get 30 days to pay with Net 30. Apply Now
  1. Home
  2. /
  3. Electronics
  4. /
  5. Batteries & Battery Chargers
  6. /
  7. Sealed Lead Acid Batteries
  8. /
  9. BTI UPS Replacement Battery Cartridge No 9 - 12 V DC - Lead Acid
Battery Technology BTI UPS Replacement Battery Cartridge No 9 - 12 V DC - Lead Acid RBC9-SLA9-BTI - main

Battery Technology

BTI UPS Replacement Battery Cartridge No 9 - 12 V DC - Lead Acid

  • Mfr # RBC9-SLA9-BTI

  • Zoro # G0566497


product price: $66.95
/ea

Key Features

  • Chemistry Lead Acid
  • Voltage 12V DC
  • Compatibility APC SU700RMNET UPS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Product Information

  • Brand Battery Technology
  • MFR # RBC9-SLA9-BTI
  • Zoro # G0566497
  • UPC #
    745473115232
  • Country of Origin Unknown
  • Category Sealed Lead Acid Batteries

Details

Chemistry Lead Acid
Item Battery Unit
Voltage 12V DC
Compatibility APC SU700RMNET UPS

Restrictions

  • This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products

  • BATTERY TECHNOLOGY Replacement Ups Battery For Apc Rbc4 (RBC4-SLA4-BTI)
  • BATTERY TECHNOLOGY BTI 12V 5.5AH 1-CELL T2/F2 SEALED LEAD ACID BATTERY PAC (12V5.5A-T2-BATT-4PK-BTI)
  • BATTERY TECHNOLOGY Replacemen Ups Battery For Apc Rbc55 (RBC55-SLA55-BTI)
  • BATTERY TECHNOLOGY Replacemen Ups Battery For Apc Rbc43 (RBC43-SLA43-BTI)
  • MIGHTY MAX BATTERY 12V 7AH RBC17 BE550G BE650BB BE650G BE650BB-CN BE725BB BE750G - 8 Pack (ML7-12MP831747926)
  • MIGHTY MAX BATTERY Replacement Battery Compatible with Totachi - 6PK (MAX3994688)
  • BSC PREFERRED Best Technologies Patriot 600 12V 7Ah UPS Replacement Battery (AJC-D7S-F2-F-0-194651)
  • MIGHTY MAX BATTERY 6V 4.5AH SLA Replacement Battery for Tempest TR6-6 - 20PK (MAX3973053)
  • TADIRAN Battery 3.6 Volt Lithium Tadiran Back up Power Battery (COMP-4-5)
  • ENERGIZER Ultimate Lithium, AAA Lithium Battery, 1.5V DC, PK4 (L92SBP-4)
  • EXELL BATTERY 3.6V Ni-CD PLC Comp Backup Battery Fits AT&T 560 Epson MX16 & Replaces COMP-39-2 (EBPLC-39-2)
  • ENERSYS/HAWKER Battery 6 Volt Lead Acid EnerSys/Hawker Emergency Lighting Battery (0809-0012)
  • MIGHTY MAX BATTERY 12V 5AH SLA Replacement Battery for SSCOR Model 30002 - 2PK (MAX3966348)
  • ILC Replacement for Apple Ipad With Retina Display 32gb Wifi (IPAD WITH RETINA DISPLAY 32GB WIFI APPLE)
  • MIGHTY MAX BATTERY YTZ7S 12V 6AH Replacement Battery compatible with MotoBatt YTZ7S - 4PK (MAX4012213)

Sign Up & Save

Take 10% off your next order when you sign up for Zoro emails. Subscribe now to receive your promo code via email.

Follow Us

  • Facebook
  • YouTube
  • LinkedIn
  • Instagram

Information

  • About Us
  • Accessibility
  • Careers
  • Inclusion
  • Giving Back
  • Resource Hub
  • Returns
  • Shipping

Shopping

  • Brands
  • Collections
  • My Account
  • Payments
  • Promo Codes
  • Sitemap
  • Track My Order

Services

  • Customer Service
  • FAQs
  • Net 30 Terms
  • Reseller Program
  • Sell on Zoro
  • Participate in Research

Zoro, Inc

Connect

Customer Service From Real People

  • Phone: (855) 289-9676
  • Contact Us

© 2011-2025 Zoro Tools, Inc. All rights reserved.
  • Terms & Conditions
  • Terms of Access
  • Privacy Policy
Zoro, Inc