Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DELL BATTERY 15.2V 56WH 4-CELLS

  • Mfr # 451-BBUW-BTI

  • Zoro # G610565385


product price: $96.19
/ea
Free Shipping & Returns

Key Features

Green Environmental Attribute
Environmentally Friendly
Application
Notebook
Number of Cells
4
Battery Energy
56 Wh
Battery Capacity
3500 mAh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451-BBUW-BTI
Zoro #
G610565385
UPC #
-
Country of Origin
United States

Details

Green Environmental Attribute
Environmentally Friendly
Application
Notebook
Number of Cells
4
Battery Energy
56 Wh
Item
Battery
Battery Capacity
3500 mAh
Battery Chemistry
Lithium Ion (Li-Ion)
Features
Rechargeable Battery
Output Voltage
15.2V DC
Compatibility
451-BBUW, 033YDH. Dell Inspiron Notebook

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.