
Desktop Ac Adpt Black For Probook 11 G2
Mfr # 741727-001-BTI
Zoro # G9551738
product price: $42.55
/eaKey Features
Output Voltage
19 V DC
Compatible Devices
Notebook
Maximum Output Power
45 W
Maximum Output Current
2.37 A
Environmentally Friendly
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
741727-001-BTI
Zoro #
G9551738
UPC #
886734869164
Country of Origin
Unknown
Details
Output Voltage
19 V DC
Compatible Devices
Notebook
Maximum Output Power
45 W
Maximum Output Current
2.37 A
Environmentally Friendly
Yes
Item
AC Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.