Zoro Homepage

ELITEBOOK 810 G1, 810 G2, 810 G3

  • Mfr # 698943-001-BTI

  • Zoro # G014875950


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Compatibility
698943-001 698750-171 HSTNN-IB4F HSTNN-W91C H6L25AA OD06 H6L25UT OD06XLHP Notebooks: ELITEBOOK 810-G1 ELITEBOOK 810-G2 ELITEBOOK 810-G3
Battery Size
Proprietary Battery Size
Number of Cells
6
Battery Capacity
3960 mAh
Output Voltage
11.1 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
698943-001-BTI
Zoro #
G014875950
UPC #
886734895637
Country of Origin
China

Dimensions

Battery Size
Proprietary Battery Size

Details

Compatibility
698943-001 698750-171 HSTNN-IB4F HSTNN-W91C H6L25AA OD06 H6L25UT OD06XLHP Notebooks: ELITEBOOK 810-G1 ELITEBOOK 810-G2 ELITEBOOK 810-G3
Number of Cells
6
Battery Capacity
3960 mAh
Output Voltage
11.1 V
Environmentally Friendly
Yes
Battery Rechargeable
Yes
Battery Chemistry
Lithium Ion (Li-Ion)
Battery Energy
44 Wh
Item
Battery

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.