Zoro Homepage

HP - COMPAQ ZBOOK 17 G3, 17 G4

  • Mfr # AA06XL-BTI

  • Zoro # G210565457


product price: $88.15
/ea
Free Shipping & Returns

Key Features

Battery Capacity
8420 mAh
Compatibility
HP Compaq ZBook Notebooks: 17 G3, 17 G4
Features
Rechargeable Battery
Application
Notebook
Output Voltage
11.4V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AA06XL-BTI
Zoro #
G210565457
UPC #
-
Country of Origin
China

Details

Battery Capacity
8420 mAh
Compatibility
HP Compaq ZBook Notebooks: 17 G3, 17 G4
Features
Rechargeable Battery
Application
Notebook
Output Voltage
11.4V
Battery Chemistry
Lithium Ion (Li-Ion)
Item
Battery
Battery Energy
96 Wh
Green Environmental Attribute
Environmentally Friendly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.