Zoro Homepage

Lamp For Boxlight Christie Eiki Infocus

  • Mfr # POA-LMP47-BTI

  • Zoro # G0997557


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Compatible Device Technology
LCD
Product Type
Projector Lamp
Lamp Power
275 W
Lamp Technology
NSH
Compatibility
SANYO Projectors: TLP-X4100TLP-X4100ETLP-X4100UPLC-XP41PLC-XP41LPLC-XP46PLC-XP4600CPLC-XP46LLC-X1100LC-X986DP-9295LP810MP-39TMP-42TLX33Vivid LX33Vivid LX41
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
POA-LMP47-BTI
Zoro #
G0997557
UPC #
886734847162
Country of Origin
Unknown

Details

Compatible Device Technology
LCD
Product Type
Projector Lamp
Lamp Power
275 W
Lamp Technology
NSH
Compatibility
SANYO Projectors: TLP-X4100TLP-X4100ETLP-X4100UPLC-XP41PLC-XP41LPLC-XP46PLC-XP4600CPLC-XP46LLC-X1100LC-X986DP-9295LP810MP-39TMP-42TLX33Vivid LX33Vivid LX41
Lamp Life
2000 Hour

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.