
Lamp For Canon Lv-5300 Cp-7T Cp-10T
Mfr # LV-LP01-BTI
Zoro # G0997137
product price: $305.99
/ea
Free Shipping & Returns
Key Features
Lamp Technology
UHP
Lamp Life
2000 Hour
Lamp Power
120 W
Compatible Device Technology
LCD
Product Type
Projector Lamp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LV-LP01-BTI
Zoro #
G0997137
UPC #
745473123206
Country of Origin
Unknown
Details
Lamp Technology
UHP
Lamp Life
2000 Hour
Lamp Power
120 W
Compatible Device Technology
LCD
Product Type
Projector Lamp
Compatibility
Canon Projectors: LV-5300CP-7TCP-10TULTRALIGHT LS1PLC-SU07PLC-SU07BPLC-SU07NPLC-SU10PLC-SU10NPLC-SU15PLC-SU15BLC-NB1UWLC-NB1ULC-NB1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.