
Lamp For Dell 1201 Mp Watts 300 Uhp
Mfr # 310-6896-BTI
Zoro # G0997572
product price: $229.99
/ea
Free Shipping & Returns
Key Features
Lamp Life
2200 Hour Economy Mode, 1700 Hour Standard
Product Type
Projector Lamp
Lamp Power
300 W
Compatibility
DELL: 310-6896 725-10046 SP-LAMP-032 5100MP 725-10046 DELL 5100MP INFOCUS: IN81 IN82 IN83 M82 SP-LAMP-032 X10 KNOLL: HDP404 HDP410 HDP420 HDP460 OPTOMA: BL-FS300B EP910 HD7200 HD80 HD8000 OPTOMA HD8000LV HD800X HD800XLV HD803 HD803LV HD806 HD806ISF HD80LV HD81 HD81LV HD930 HD980 HT1080 HT1200 SP.83C01G001
Compatible Device Technology
DLP
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
310-6896-BTI
Zoro #
G0997572
UPC #
745473121622
Country of Origin
Unknown
Details
Lamp Life
2200 Hour Economy Mode, 1700 Hour Standard
Product Type
Projector Lamp
Lamp Power
300 W
Compatibility
DELL: 310-6896 725-10046 SP-LAMP-032 5100MP 725-10046 DELL 5100MP INFOCUS: IN81 IN82 IN83 M82 SP-LAMP-032 X10 KNOLL: HDP404 HDP410 HDP420 HDP460 OPTOMA: BL-FS300B EP910 HD7200 HD80 HD8000 OPTOMA HD8000LV HD800X HD800XLV HD803 HD803LV HD806 HD806ISF HD80LV HD81 HD81LV HD930 HD980 HT1080 HT1200 SP.83C01G001
Compatible Device Technology
DLP
Lamp Technology
UHP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.