Zoro Homepage

Lamp For Dell 1410X 330-6183 725-10196

  • Mfr # 330-6183-BTI

  • Zoro # G0996157


product price: $98.89
/ea
Free Shipping & Returns

Key Features

Lamp Power
200 W
Compatible Device Technology
DLP
Product Type
Projector Lamp
Lamp Life
3000 Hour
Compatibility
DELL 1410X Projector
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
330-6183-BTI
Zoro #
G0996157
UPC #
886734849326
Country of Origin
Unknown

Details

Lamp Power
200 W
Compatible Device Technology
DLP
Product Type
Projector Lamp
Lamp Life
3000 Hour
Compatibility
DELL 1410X Projector
Lamp Technology
P-VIP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.