Zoro Homepage

Lamp For Dell 2300 Mp Watts 250W Uhp

  • Mfr # 310-5513-BTI

  • Zoro # G0996997


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Compatible Device Technology
DLP
Lamp Technology
UHP
Product Type
Projector Lamp
Compatibility
DELL 2300MP Projector
Lamp Life
2500 Hour Economy Mode, 2000 Hour
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
310-5513-BTI
Zoro #
G0996997
UPC #
745473121585
Country of Origin
Unknown

Details

Compatible Device Technology
DLP
Lamp Technology
UHP
Product Type
Projector Lamp
Compatibility
DELL 2300MP Projector
Lamp Life
2500 Hour Economy Mode, 2000 Hour
Lamp Power
200 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.