Lamp For Eiki Lc-Xb15 Lc-Xb15D Lc-Xb20

  • Mfr # 6103092706-BTI

  • Zoro # G0997198


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Lamp Power
200 W
Compatibility
Eiki Projectors: LC-XB15LC-XB15DLC-XB20LC-XB20DLC-XB21LC-XB21DLC-XB22LC-XB22DLC-XB25LC-XB25DLC-XB28LC-XB28DLC-XB30LC-XB30D
Compatible Device Technology
LCD
Product Type
Projector Lamp
Lamp Life
2000 Hour
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6103092706-BTI
Zoro #
G0997198
UPC #
745473123176
Country of Origin
Unknown

Details

Lamp Power
200 W
Compatibility
Eiki Projectors: LC-XB15LC-XB15DLC-XB20LC-XB20DLC-XB21LC-XB21DLC-XB22LC-XB22DLC-XB25LC-XB25DLC-XB28LC-XB28DLC-XB30LC-XB30D
Compatible Device Technology
LCD
Product Type
Projector Lamp
Lamp Life
2000 Hour
Lamp Technology
UHP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.