Zoro Homepage

Lamp For Eiki Plc-Su30 Plc-Su31 Plc-Su32

  • Mfr # 6102932751-BTI

  • Zoro # G0996251


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Lamp Power
200 W
Compatibility
Eiki Projectors: PLC-SU30PLC-SU31PLC-SU32PLC-SU33PLC-SU35PLC-SU37PLC-SU38PLC-XU30PLC-XU31PLC-XU32PLC-XU33PLC-XU35PLC-XU37PLC-XU38
Compatible Device Technology
LCD
Lamp Technology
UHP
Lamp Life
2000 Hour
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6102932751-BTI
Zoro #
G0996251
UPC #
745473123091
Country of Origin
Unknown

Details

Lamp Power
200 W
Compatibility
Eiki Projectors: PLC-SU30PLC-SU31PLC-SU32PLC-SU33PLC-SU35PLC-SU37PLC-SU38PLC-XU30PLC-XU31PLC-XU32PLC-XU33PLC-XU35PLC-XU37PLC-XU38
Compatible Device Technology
LCD
Lamp Technology
UHP
Lamp Life
2000 Hour
Product Type
Projector Lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.