
Lamp For Eiki/Sanyo Plc-Xp57 Plc-Xp57L
Mfr # POA-LMP101-BTI
Zoro # G0994002
product price: $195.99
/ea
Free Shipping & Returns
Key Features
Lamp Life
1500 Hour
Compatibility
CANON: LV7575 LV-7575 CHRISTIE: 003-120188-01 LX55 EIKI: LC-71L LC-X71 LC-X71L SANYO: POA-LMP101 610-328-7362 6103287362 ET-SLMP101 ML-5500 PLC-XP57 PLC-XP57L POA-LMP101
Compatible Device Technology
LCD
Lamp Technology
P-VIP
Product Type
Projector Lamp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
POA-LMP101-BTI
Zoro #
G0994002
UPC #
886734842877
Country of Origin
Unknown
Details
Lamp Life
1500 Hour
Compatibility
CANON: LV7575 LV-7575 CHRISTIE: 003-120188-01 LX55 EIKI: LC-71L LC-X71 LC-X71L SANYO: POA-LMP101 610-328-7362 6103287362 ET-SLMP101 ML-5500 PLC-XP57 PLC-XP57L POA-LMP101
Compatible Device Technology
LCD
Lamp Technology
P-VIP
Product Type
Projector Lamp
Lamp Power
300 W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.