Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lamp For Epson Brightlink 685Wi

  • Mfr # V13H010L91-BTI

  • Zoro # G0988752


product price: $90.19
/ea
Free Shipping & Returns

Key Features

Product Type
Projector Lamp
Compatibility
EPSON Projectors: BRIGHTLINK 685WI BRIGHTLINK 695WI EB-680 EB-680S EB-685W EB-685WI EB-685WS EB-695WI EB-695WIE POWERLITE 680 POWERLITE 685W Compatible to OEM Part Number: ELPLP91 V13H010L91
Lamp Technology
UHE
Lamp Life
5000 Hour
Lamp Power
300 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V13H010L91-BTI
Zoro #
G0988752
UPC #
886734870900
Country of Origin
Unknown

Details

Product Type
Projector Lamp
Compatibility
EPSON Projectors: BRIGHTLINK 685WI BRIGHTLINK 695WI EB-680 EB-680S EB-685W EB-685WI EB-685WS EB-695WI EB-695WIE POWERLITE 680 POWERLITE 685W Compatible to OEM Part Number: ELPLP91 V13H010L91
Lamp Technology
UHE
Lamp Life
5000 Hour
Lamp Power
300 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.