
Lamp For Epson Powerlite 1221 1261W S11
Mfr # V13H010L67-BTI
Zoro # G0994641
product price: $96.19
/ea
Free Shipping & Returns
Key Features
Lamp Life
2000 Hour
Lamp Technology
UHE
Product Type
Projector Lamp
Compatibility
ELPLP67V13H010L67EPSON: EB-C30X EB-S01 EB-S02 EB-S022 EB-S11 EB-S12 EB-SXW11 EB-SXW12 EB-TW480 EB-W01 EB-W02 EB-W12 EB-W16 EB-W16SK EB-X02 EB-X11 EB-X11H EB-X12 EB-X14 EB-X14G EB-X14H EB-X15 EH-TW480 EH-TW510 EH-TW550 ELPLP67 EX3210 EX3212 EX5210 EX6210 EX7210 H423B H428A H429A H430A H431A H432A H433A H433B H435B H435C H436A H444C H475A H493C H494C H499C H518A H534B HC710 HC710UG MEGAPLEX MG-50 MEGAPLEX MG-850HD MG-50 MG-850HD POWERLITE 1221 POWERLITE 1261W POWERLITE 710HD POWERLITE HC 500 POWERLITE HC 707 POWERLITE HC 710HD POWERLITE HC 750HD POWERLITE HOME CINEMA 710HD POWERLITE S11 POWERLITE S12 POWERLITE W16 POWERLITE W16SK POWERLITE X12 POWERLITE X14+ POWERLITE X15 V11H433020 VS210 VS220 VS310 VS315W VS320 VS325W
Compatible Device Technology
LCD
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
V13H010L67-BTI
Zoro #
G0994641
UPC #
886734847223
Country of Origin
Unknown
Details
Lamp Life
2000 Hour
Lamp Technology
UHE
Product Type
Projector Lamp
Compatibility
ELPLP67V13H010L67EPSON: EB-C30X EB-S01 EB-S02 EB-S022 EB-S11 EB-S12 EB-SXW11 EB-SXW12 EB-TW480 EB-W01 EB-W02 EB-W12 EB-W16 EB-W16SK EB-X02 EB-X11 EB-X11H EB-X12 EB-X14 EB-X14G EB-X14H EB-X15 EH-TW480 EH-TW510 EH-TW550 ELPLP67 EX3210 EX3212 EX5210 EX6210 EX7210 H423B H428A H429A H430A H431A H432A H433A H433B H435B H435C H436A H444C H475A H493C H494C H499C H518A H534B HC710 HC710UG MEGAPLEX MG-50 MEGAPLEX MG-850HD MG-50 MG-850HD POWERLITE 1221 POWERLITE 1261W POWERLITE 710HD POWERLITE HC 500 POWERLITE HC 707 POWERLITE HC 710HD POWERLITE HC 750HD POWERLITE HOME CINEMA 710HD POWERLITE S11 POWERLITE S12 POWERLITE W16 POWERLITE W16SK POWERLITE X12 POWERLITE X14+ POWERLITE X15 V11H433020 VS210 VS220 VS310 VS315W VS320 VS325W
Compatible Device Technology
LCD
Lamp Power
200 W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.