Zoro Homepage

Lamp For Epson Powerlite 1222 1262W 965

  • Mfr # V13H010L78-BTI

  • Zoro # G1001206


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Product Type
Projector Lamp
Compatible Device Technology
LCD
Compatibility
OEM PART NUMBERELPLP78V13H010L78EPSONEB-520EB-525WEB-526WIEB-530EB-535WEB-536WIEB-6270WEB-945EB-945HEB-955WEB-955WHEB-965EB-965HEB-97EB-97HEB-98EB-98HEB-S03EB-S04EB-S120EB-S130EB-S17EB-S18EB-S200EB-S27EB-S29EB-S300EB-S31EB-SXW03EB-SXW18EB-U04EB-U130EB-U32EB-W03EB-W04EB-W120EB-W130EB-W18EB-W22EB-W28EB-W29EB-W31EB-W32EB-X03EB-X04EB-X120EB-X130EB-X18EB-X20EB-X200EB-X24EB-X25EB-X27EB-X29EB-X300EB-X31EB-X350EB-X36EH-TW490
Lamp Life
3000 Hour
Lamp Power
200 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V13H010L78-BTI
Zoro #
G1001206
UPC #
886734849371
Country of Origin
Unknown

Details

Product Type
Projector Lamp
Compatible Device Technology
LCD
Compatibility
OEM PART NUMBERELPLP78V13H010L78EPSONEB-520EB-525WEB-526WIEB-530EB-535WEB-536WIEB-6270WEB-945EB-945HEB-955WEB-955WHEB-965EB-965HEB-97EB-97HEB-98EB-98HEB-S03EB-S04EB-S120EB-S130EB-S17EB-S18EB-S200EB-S27EB-S29EB-S300EB-S31EB-SXW03EB-SXW18EB-U04EB-U130EB-U32EB-W03EB-W04EB-W120EB-W130EB-W18EB-W22EB-W28EB-W29EB-W31EB-W32EB-X03EB-X04EB-X120EB-X130EB-X18EB-X20EB-X200EB-X24EB-X25EB-X27EB-X29EB-X300EB-X31EB-X350EB-X36EH-TW490
Lamp Life
3000 Hour
Lamp Power
200 W
Lamp Technology
P-VIP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.