Zoro Homepage

Lamp For Epson Powerlite 1750 1751 1760W

  • Mfr # V13H010L65-BTI

  • Zoro # G0997922


product price: $95.99
/ea
Free Shipping & Returns

Key Features

Product Type
Projector Lamp
Lamp Power
230 W
Compatibility
EPSON Projectors: EB-1750EB-1760WEB-1761WEB-1770WEB-1771WEB-1775WEB-1776WH372MPowerlite 1750Powerlite 1751Powerlite 1760WPowerlite 1761WPowerlite 1770WPowerlite 1771WPowerlite 1775WPowerlite 1776W
Lamp Life
2000 Hour
Lamp Technology
UHE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V13H010L65-BTI
Zoro #
G0997922
UPC #
886734847933
Country of Origin
Unknown

Details

Product Type
Projector Lamp
Lamp Power
230 W
Compatibility
EPSON Projectors: EB-1750EB-1760WEB-1761WEB-1770WEB-1771WEB-1775WEB-1776WH372MPowerlite 1750Powerlite 1751Powerlite 1760WPowerlite 1761WPowerlite 1770WPowerlite 1771WPowerlite 1775WPowerlite 1776W
Lamp Life
2000 Hour
Lamp Technology
UHE
Compatible Device Technology
LCD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.