
Lamp For Epson Powerlite 1830, 1915, 1925W V13H010L53
Mfr # V13H010L53-BTI
Zoro # G0992812
product price:Â $108.82
/ea
Free Shipping & Returns
Key Features
Product Type
Projector Lamp
Compatible Device Technology
LCD
Lamp Life
3500 Hour Economy Mode, 2500 Hour Normal
Compatibility
EPSON Projectors: POWERLITE 183019151925W
Lamp Technology
UHE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
V13H010L53-BTI
Zoro #
G0992812
UPC #
886734842242
Country of Origin
Unknown
Details
Product Type
Projector Lamp
Compatible Device Technology
LCD
Lamp Life
3500 Hour Economy Mode, 2500 Hour Normal
Compatibility
EPSON Projectors: POWERLITE 183019151925W
Lamp Technology
UHE
Lamp Power
230 W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.