Zoro Homepage

Lamp For Epson Powerlite 185 0W 1880 D6

  • Mfr # V13H010L64-BTI

  • Zoro # G1000932


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Lamp Technology
UHE
Product Type
Projector Lamp
Lamp Power
275 W
Compatibility
EPSON Projectors: D6155WD6250EB-1840WEB-1850WEB-1860EB-1870EB-1880EB-D6155WEB-D615WEB-D6250PowerLite 1850WPowerLite 1880Powerlite D6155WPowerlite D6250V11H395020V11H396020V11H397020VS350WVS410
Compatible Device Technology
LCD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V13H010L64-BTI
Zoro #
G1000932
UPC #
886734847209
Country of Origin
Unknown

Details

Lamp Technology
UHE
Product Type
Projector Lamp
Lamp Power
275 W
Compatibility
EPSON Projectors: D6155WD6250EB-1840WEB-1850WEB-1860EB-1870EB-1880EB-D6155WEB-D615WEB-D6250PowerLite 1850WPowerLite 1880Powerlite D6155WPowerlite D6250V11H395020V11H396020V11H397020VS350WVS410
Compatible Device Technology
LCD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.