Zoro Homepage

Lamp For Epson Powerlite 1930 1940 1940W

  • Mfr # V13H010L75-BTI

  • Zoro # G0995070


product price: $296.99
/ea
Free Shipping & Returns

Key Features

Compatible Device Technology
LCD
Lamp Power
245 W
Product Type
Projector Lamp
Lamp Life
6000 Hour Normal
Compatibility
OEM PART NUMBER V13H010L75 ELPLP75 EPSON Products: EB-1930 EB-1935 EB-1940 EB-1940W EB-1945 EB-1945W EB-1950 EB-1955 EB-1960 EB-1965 ELPLP74 ELPLP75 H473A H474A H491A POWERLITE 1930 POWERLITE 1935 POWERLITE 1940 POWERLITE 1940W POWERLITE 1945 POWERLITE 1945W POWERLITE 1950 POWERLITE 1955 POWERLITE 1960 POWERLITE 1965 V13H010L74
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V13H010L75-BTI
Zoro #
G0995070
UPC #
886734849364
Country of Origin
Unknown

Details

Compatible Device Technology
LCD
Lamp Power
245 W
Product Type
Projector Lamp
Lamp Life
6000 Hour Normal
Compatibility
OEM PART NUMBER V13H010L75 ELPLP75 EPSON Products: EB-1930 EB-1935 EB-1940 EB-1940W EB-1945 EB-1945W EB-1950 EB-1955 EB-1960 EB-1965 ELPLP74 ELPLP75 H473A H474A H491A POWERLITE 1930 POWERLITE 1935 POWERLITE 1940 POWERLITE 1940W POWERLITE 1945 POWERLITE 1945W POWERLITE 1950 POWERLITE 1955 POWERLITE 1960 POWERLITE 1965 V13H010L74
Lamp Technology
UHE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.