Zoro Homepage

Lamp For Epson Powerlite 4100 G5450

  • Mfr # V13H010L62-BTI

  • Zoro # G0995326


product price: $302.99
/ea
Free Shipping & Returns

Key Features

Product Type
Projector Lamp
Lamp Power
275 W
Lamp Technology
P-VIP
Compatible Device Technology
LCD
Compatibility
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V13H010L62-BTI
Zoro #
G0995326
UPC #
886734849630
Country of Origin
Unknown

Details

Product Type
Projector Lamp
Lamp Power
275 W
Lamp Technology
P-VIP
Compatible Device Technology
LCD
Compatibility
Lamp Life
3000 Hour

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.