
Lamp For Epson Powerlite 4200W G5650W
Mfr # V13H010L63-BTI
Zoro # G0997511
product price: $227.99
/ea
Free Shipping & Returns
Key Features
Compatible Device Technology
LCD
Lamp Power
330 W
Compatibility
OEM PART NUMBERELPLP63V13H010L63EPSONEB-G5450WUEB-G5500EB-G5600EB-G5650WEB-G5660WEB-G5750WUEB-G5800EB-G5900EB-G5950ELPLP62ELPLP63G5450WUNLG5550NLG5650WNLG5750WUNLG5950NLH345AH346AH347AH349AH351APOWERLITE 4100POWERLITE 4200WPOWERLITE 4300POWERLITE G5450WUPOWERLITE G5600POWERLITE PRO G5450WUNLPOWERLITE PRO G5550POWERLITE PRO G5550NLPOWERLITE PRO G5650WPOWERLITE PRO G5650WNLPOWERLITE PRO G5750WUPOWERLITE PRO G5750WUNLPOWERLITE PRO G5950POWERLITE PRO G5950NL
Lamp Technology
UHE
Product Type
Projector Lamp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
V13H010L63-BTI
Zoro #
G0997511
UPC #
886734849432
Country of Origin
Unknown
Details
Compatible Device Technology
LCD
Lamp Power
330 W
Compatibility
OEM PART NUMBERELPLP63V13H010L63EPSONEB-G5450WUEB-G5500EB-G5600EB-G5650WEB-G5660WEB-G5750WUEB-G5800EB-G5900EB-G5950ELPLP62ELPLP63G5450WUNLG5550NLG5650WNLG5750WUNLG5950NLH345AH346AH347AH349AH351APOWERLITE 4100POWERLITE 4200WPOWERLITE 4300POWERLITE G5450WUPOWERLITE G5600POWERLITE PRO G5450WUNLPOWERLITE PRO G5550POWERLITE PRO G5550NLPOWERLITE PRO G5650WPOWERLITE PRO G5650WNLPOWERLITE PRO G5750WUPOWERLITE PRO G5750WUNLPOWERLITE PRO G5950POWERLITE PRO G5950NL
Lamp Technology
UHE
Product Type
Projector Lamp
Lamp Life
3000 Hour
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.