Zoro Homepage

Lamp For Epson Powerlite 470 475W 480

  • Mfr # V13H010L71-BTI

  • Zoro # G0994571


product price: $93.25
/ea
Free Shipping & Returns

Key Features

Product Type
Projector Lamp
Compatibility
OEM PART NUMBER ELPLP71 V13H010L71 EPSON EB-1400WI EB-1410WI EB-470 EB-475W EB-475WI EB-480 EB-480I EB-485W EB-485WI ELPLP71 BRIGHTLINK 475WI BRIGHTLINK 480I BRIGHTLINK 485WI BRIGHTLINK PRO 1410WI POWERLITE 470 POWERLITE 475W POWERLITE 480 POWERLITE 485W
Lamp Life
3000 Hour
Lamp Power
215 W
Lamp Technology
UHE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V13H010L71-BTI
Zoro #
G0994571
UPC #
886734847230
Country of Origin
Unknown

Details

Product Type
Projector Lamp
Compatibility
OEM PART NUMBER ELPLP71 V13H010L71 EPSON EB-1400WI EB-1410WI EB-470 EB-475W EB-475WI EB-480 EB-480I EB-485W EB-485WI ELPLP71 BRIGHTLINK 475WI BRIGHTLINK 480I BRIGHTLINK 485WI BRIGHTLINK PRO 1410WI POWERLITE 470 POWERLITE 475W POWERLITE 480 POWERLITE 485W
Lamp Life
3000 Hour
Lamp Power
215 W
Lamp Technology
UHE
Compatible Device Technology
LCD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.