Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lamp For Epson Powerlite 54C, 74C V13H010L27

  • Mfr # V13H010L27-BTI

  • Zoro # G0997548


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Lamp Technology
UHE
Lamp Life
2000 Hour Standard, 3000 Hour Economy Mode
Compatible Device Technology
LCD
Compatibility
EPSON:ELPLP27EMP-54EMP-54CEMP-54SSEMP-74EMP-74CEMP-74LEMP-74SSEMP-75POWERLITE 54POWERLITE 54CPOWERLITE 74POWERLITE 74C
Lamp Power
200 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V13H010L27-BTI
Zoro #
G0997548
UPC #
886734842150
Country of Origin
Unknown

Details

Lamp Technology
UHE
Lamp Life
2000 Hour Standard, 3000 Hour Economy Mode
Compatible Device Technology
LCD
Compatibility
EPSON:ELPLP27EMP-54EMP-54CEMP-54SSEMP-74EMP-74CEMP-74LEMP-74SSEMP-75POWERLITE 54POWERLITE 54CPOWERLITE 74POWERLITE 74C
Lamp Power
200 W
Product Type
Projector Lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.