Lamp For Epson Powerlite S5, S6, W6, 77C, 78, Ex30, Ex50, Ex70

  • Mfr # V13H010L41-BTI

  • Zoro # G1001002


product price: $95.19
/ea
Free Shipping & Returns

Key Features

Compatible Device Technology
LCD
Lamp Life
4000 Hour Low Brightness Mode, 3000 Hour High Brightness Mode
Lamp Technology
UHE
Compatibility
Epson Projectors: POWERLITE S5S6W677C78 EX30EX50EX70
Lamp Power
170 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V13H010L41-BTI
Zoro #
G1001002
UPC #
886734842204
Country of Origin
Unknown

Details

Compatible Device Technology
LCD
Lamp Life
4000 Hour Low Brightness Mode, 3000 Hour High Brightness Mode
Lamp Technology
UHE
Compatibility
Epson Projectors: POWERLITE S5S6W677C78 EX30EX50EX70
Lamp Power
170 W
Product Type
Projector Lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.