Zoro Homepage

Lamp For Hitachi Bz-1 Bz-1M Cp-A220N

  • Mfr # DT01181-BTI

  • Zoro # G0993339


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Compatible Device Technology
LCD
Compatibility
HITACHI Projectors: BZ-1BZ-1MCP-A220NCP-A250NLCP-A3CP-A300NCP-AW250NCP-AW250NMED-A220NMiPJ-AW250NM
Lamp Life
5000 Hour
Product Type
Projector Lamp
Lamp Power
210 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DT01181-BTI
Zoro #
G0993339
UPC #
886734849357
Country of Origin
Unknown

Details

Compatible Device Technology
LCD
Compatibility
HITACHI Projectors: BZ-1BZ-1MCP-A220NCP-A250NLCP-A3CP-A300NCP-AW250NCP-AW250NMED-A220NMiPJ-AW250NM
Lamp Life
5000 Hour
Product Type
Projector Lamp
Lamp Power
210 W
Lamp Technology
UHP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.