Zoro Homepage

Lamp For Infocus In122 In124 In126

  • Mfr # SP-LAMP-070-BTI

  • Zoro # G0995807


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Product Type
Projector Lamp
Compatibility
OEM PART NUMBER SP-LAMP-070 INFOCUS IN122 IN126ST IN124 IN2124 IN124ST IN2126 IN126
Lamp Technology
UHP
Lamp Life
3000 Hour
Lamp Power
230 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP-LAMP-070-BTI
Zoro #
G0995807
UPC #
886734847735
Country of Origin
Unknown

Details

Product Type
Projector Lamp
Compatibility
OEM PART NUMBER SP-LAMP-070 INFOCUS IN122 IN126ST IN124 IN2124 IN124ST IN2126 IN126
Lamp Technology
UHP
Lamp Life
3000 Hour
Lamp Power
230 W
Compatible Device Technology
DLP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.