Lamp For Infocus In24, In26+, In26+Ep Sp-Lamp-028

  • Mfr # SP-LAMP-028-BTI

  • Zoro # G0996498


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Lamp Power
200 W
Product Type
Projector Lamp
Lamp Technology
SHP
Compatible Device Technology
DLP
Lamp Life
3000 Hour Economy Mode, 2000 Hour
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP-LAMP-028-BTI
Zoro #
G0996498
UPC #
745473121158
Country of Origin
Unknown

Details

Lamp Power
200 W
Product Type
Projector Lamp
Lamp Technology
SHP
Compatible Device Technology
DLP
Lamp Life
3000 Hour Economy Mode, 2000 Hour
Compatibility
INFOCUS:IN24+IN24+ EPIN24+EPIN26+IN26+ EPIN26+EPW240/IN24+W240+W260+

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.