Zoro Homepage

Lamp For Infocus In3914 In3916

  • Mfr # SP-LAMP-062A-BTI

  • Zoro # G0998062


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Lamp Life
4000 Hour
Lamp Power
220 W
Product Type
Projector Lamp
Compatibility
INFOCUS Projectors: IN3914 AIN3916 A
Compatible Device Technology
DLP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP-LAMP-062A-BTI
Zoro #
G0998062
UPC #
886734849401
Country of Origin
Unknown

Details

Lamp Life
4000 Hour
Lamp Power
220 W
Product Type
Projector Lamp
Compatibility
INFOCUS Projectors: IN3914 AIN3916 A
Compatible Device Technology
DLP
Lamp Technology
UHP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.