Zoro Homepage

Lamp For Nec Np-U300X Np-U310X U300X

  • Mfr # NP20LP-BTI

  • Zoro # G0997128


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Lamp Technology
UHP
Compatibility
NEC Projectors: NP-U300XNP-U310XNP-U310WNP-U310WGU300XU310WU300X-WK1U310W-WK1
Product Type
Projector Lamp
Compatible Device Technology
DLP
Lamp Life
3000 Hour
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NP20LP-BTI
Zoro #
G0997128
UPC #
886734848688
Country of Origin
Unknown

Details

Lamp Technology
UHP
Compatibility
NEC Projectors: NP-U300XNP-U310XNP-U310WNP-U310WGU300XU310WU300X-WK1U310W-WK1
Product Type
Projector Lamp
Compatible Device Technology
DLP
Lamp Life
3000 Hour
Lamp Power
280 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.