Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lamp For Nec Np1150 Np1250 Np2150

  • Mfr # NP06LP-BTI

  • Zoro # G0994842


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Lamp Life
2000 Hour
Lamp Power
300 W
Lamp Technology
UHP
Compatible Device Technology
LCD
Compatibility
NEC Projectors: NP1150NP1250NP2150NP2250NP3150NP3151NP3151WNP3250NP3250WP2150NP3150G2NP3251
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NP06LP-BTI
Zoro #
G0994842
UPC #
745473124234
Country of Origin
Unknown

Details

Lamp Life
2000 Hour
Lamp Power
300 W
Lamp Technology
UHP
Item
Projector Lamp
Compatible Device Technology
LCD
Compatibility
NEC Projectors: NP1150NP1250NP2150NP2250NP3150NP3151NP3151WNP3250NP3250WP2150NP3150G2NP3251

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.