
BTI Projector Lamp - 330 W Projector Lamp - NSHA - 3000 Hour
Mfr # NP21LP-BTI
Zoro # G0998239
product price:Â $169.99
/ea
Free Shipping & Returns
Key Features
Compatibility
NEC Projectors: NP-PA500UNP-PA500XNP-PA550WNP-PA5520WNP-PA600XPA500UPA500XPA550WPA5520WPA600X
Lamp Life
3000 Hour
Product Type
Projector Lamp
Lamp Technology
NSHA
Compatible Device Technology
LCD
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NP21LP-BTI
Zoro #
G0998239
UPC #
886734848695
Country of Origin
Unknown
Details
Compatibility
NEC Projectors: NP-PA500UNP-PA500XNP-PA550WNP-PA5520WNP-PA600XPA500UPA500XPA550WPA5520WPA600X
Lamp Life
3000 Hour
Product Type
Projector Lamp
Lamp Technology
NSHA
Compatible Device Technology
LCD
Lamp Power
330 W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.