Lamp For Sanyo Plc-Xp50, Plc-Xp50L, Plc-Xp55, Plc-Xp55L Poa-Lmp67

  • Mfr # POA-LMP67-BTI

  • Zoro # G0996032


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Lamp Life
2000 Hour
Compatible Device Technology
DLP
Product Type
Projector Lamp
Lamp Power
300 W
Compatibility
Sanyo Projectors: PLC-XP50PLC-XP50LPLC-XP55PLC-XP55L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
POA-LMP67-BTI
Zoro #
G0996032
UPC #
886734842358
Country of Origin
Unknown

Details

Lamp Life
2000 Hour
Compatible Device Technology
DLP
Product Type
Projector Lamp
Lamp Power
300 W
Compatibility
Sanyo Projectors: PLC-XP50PLC-XP50LPLC-XP55PLC-XP55L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.