BTI Replacement Lamp - 220 W Projector Lamp - DC - 2000 Hour, 3000 Hour Economy Mode

  • Mfr # AN-XR10L2-BTI

  • Zoro # G0997259


product price:  $182.99
/ea
Free Shipping & Returns

Key Features

Compatibility
SHARP Projectors: DT-510PG-MB50XLXR-10S0LXR-10SLXR-10XLXR-11XCL
Compatible Device Technology
DLP
Lamp Technology
DC
Lamp Life
3000 Hour Economy Mode, 2000 Hour
Lamp Power
220 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AN-XR10L2-BTI
Zoro #
G0997259
UPC #
886734841696
Country of Origin
Unknown

Details

Compatibility
SHARP Projectors: DT-510PG-MB50XLXR-10S0LXR-10SLXR-10XLXR-11XCL
Compatible Device Technology
DLP
Lamp Technology
DC
Lamp Life
3000 Hour Economy Mode, 2000 Hour
Lamp Power
220 W
Product Type
Projector Lamp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.