BTI Replacement Lamp - 275 W Projector Lamp - DC - 2000 Hour Standard, 3000 Hour Economy Mode

  • Mfr # AN-XR10LP-BTI

  • Zoro # G0998211


product price:  $164.99
/ea
Free Shipping & Returns

Key Features

Lamp Power
275 W
Lamp Technology
DC
Product Type
Projector Lamp
Lamp Life
2000 Hour Standard, 3000 Hour Economy Mode
Compatibility
SHARP Projectors: XG-MB50XXG-MB50XLXR-105XR-10SXR-10XXR-11XCXR-HB007XR-HB007XXV-Z3100
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AN-XR10LP-BTI
Zoro #
G0998211
UPC #
886734841689
Country of Origin
Unknown

Details

Lamp Power
275 W
Lamp Technology
DC
Product Type
Projector Lamp
Lamp Life
2000 Hour Standard, 3000 Hour Economy Mode
Compatibility
SHARP Projectors: XG-MB50XXG-MB50XLXR-105XR-10SXR-10XXR-11XCXR-HB007XR-HB007XXV-Z3100
Compatible Device Technology
DLP

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.