
Lamp For Sharp Xg-P560W Xg-P560Wa
Mfr # AN-P610LP-BTI
Zoro # G0994319
product price: $193.99
/ea
Free Shipping & Returns
Key Features
Lamp Technology
P-VIP
Compatibility
SHARP: XG-P560W XG-P560WA XG-P560WN XG-P560W-N XG-P610X XG-P610XA XG-P610XN XG-P610X-N AN-P610LP
Compatible Device Technology
DLP
Lamp Power
280 W
Product Type
Projector Lamp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AN-P610LP-BTI
Zoro #
G0994319
UPC #
886734848367
Country of Origin
Unknown
Details
Lamp Technology
P-VIP
Compatibility
SHARP: XG-P560W XG-P560WA XG-P560WN XG-P560W-N XG-P610X XG-P610XA XG-P610XN XG-P610X-N AN-P610LP
Compatible Device Technology
DLP
Lamp Power
280 W
Product Type
Projector Lamp
Lamp Life
3000 Hour
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.