Zoro Homepage

Lamp For Sharp Xg-Ph50X, Xg-Ph50Xl An-Ph50Lp1

  • Mfr # AN-PH50LP1-BTI

  • Zoro # G0998178


product price: $354.99
/ea
Free Shipping & Returns

Key Features

Product Type
Projector Lamp
Lamp Power
250 W
Compatible Device Technology
DLP
Compatibility
EIKI: AH-45001 EIP-4500 LEFT EIP-4500L LEFT
Lamp Life
2000 Hour Standard, 3000 Hour Economy Mode
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AN-PH50LP1-BTI
Zoro #
G0998178
UPC #
886734842372
Country of Origin
Unknown

Details

Product Type
Projector Lamp
Lamp Power
250 W
Compatible Device Technology
DLP
Compatibility
EIKI: AH-45001 EIP-4500 LEFT EIP-4500L LEFT
Lamp Life
2000 Hour Standard, 3000 Hour Economy Mode
Lamp Technology
UHP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.