
Lamp For Sony Px35 Px40 Px41 Vpl-Px35
Mfr # LMP-P260-BTI
Zoro # G0991379
product price:Â $192.99
/ea
Free Shipping & Returns
Key Features
Lamp Power
265 W
Compatible Device Technology
LCD
Lamp Life
3000 Hour
Compatibility
SONY Projectors: PX35PX40PX41VPL-PX35VPL-PX40VPL-PX41
Product Type
Projector Lamp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LMP-P260-BTI
Zoro #
G0991379
UPC #
886734849425
Country of Origin
Unknown
Details
Lamp Power
265 W
Compatible Device Technology
LCD
Lamp Life
3000 Hour
Compatibility
SONY Projectors: PX35PX40PX41VPL-PX35VPL-PX40VPL-PX41
Product Type
Projector Lamp
Lamp Technology
NSH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.