BTI Projector Lamp - 275 W Projector Lamp - UHP - 3000 Hour

  • Mfr # LMP-F272-BTI

  • Zoro # G0994599


product price:  $194.99
/ea
Free Shipping & Returns

Key Features

Lamp Life
3000 Hour
Compatibility
SONY Projectors: VPL-FH30VPL-FX35
Lamp Technology
UHP
Product Type
Projector Lamp
Compatible Device Technology
LCD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LMP-F272-BTI
Zoro #
G0994599
UPC #
886734847896
Country of Origin
Unknown

Details

Lamp Life
3000 Hour
Compatibility
SONY Projectors: VPL-FH30VPL-FX35
Lamp Technology
UHP
Product Type
Projector Lamp
Compatible Device Technology
LCD
Lamp Power
275 W

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.